This item is Discontinued.

Safavieh Randell Console Table- French Grey - 27 x 16 x 30 in. AMH6609B

Randell Console Table- French Grey - 27 x 16 x 30 in. (Discontinued)

  • Mfr # AMH6609B
  • Zoro # G510669787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6609B
Zoro #
G510669787
UPC #
683726141365
Country of Origin
China

Dimensions

Shelf Dimensions
25.5 in X 14.2 in X 17.5 in
Size
30 in X16 in X27 in

Details

Color
Ash Grey
Weight Capacity
25 Lbs.
Finish
Nc Coating
Wood Type
Elm
Number of Shelves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.