Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Randell Console Table- Shady White - 27 x 16 x 30 in.

  • Mfr # AMH6609A

  • Zoro # G010669843


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Contents
Zinc Alloy Handles
Weight Capacity
25 lbs.
Quantity of Shelves
1
Assembly
Assembly Required
Drawer/Shelf Dimensions
25.5 in X 14.2 in X 17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6609A
Zoro #
G010669843
UPC #
683726141358
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
25.5 in X 14.2 in X 17.5 in
Dimensions
30 in X 16 in X 27 in

Details

Contents
Zinc Alloy Handles
Weight Capacity
25 lbs.
Quantity of Shelves
1
Assembly
Assembly Required
Wood Species
Poplar
Color
Off White
Intended / Approved Use
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.