
Randy Tall Storage Unit - Dark Cherry
Mfr # AMH5703D
Zoro # G110884504
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
45 Lbs.
Number of Shelves
3
Drawer Dimensions
12.6 in X 11.2 in X 7.1 in
Number of Drawers
1
Finish
Water Based Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH5703D
Zoro #
G110884504
UPC #
683726470922
Country of Origin
China
Dimensions
Drawer Dimensions
12.6 in X 11.2 in X 7.1 in
Size
15.7 in X13 in X34.3 in
Details
Weight Capacity
45 Lbs.
Number of Shelves
3
Number of Drawers
1
Finish
Water Based Paint
Metal Type
Aluminum Alloy
Color
Dark Cherry
Wood Type
Pine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.