Zoro Homepage

Raylan Stand- Grey - 18.9 x 15.7 x 23.6 in.

  • Mfr # FOX4226B

  • Zoro # G910643301


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
30 Lbs
Tabletop Color
Grey
Size Dimension
23.6 in x 15.6 in x 19 in
Wood Type
Mdf
Tabletop Material
Mdf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4226B
Zoro #
G910643301
UPC #
683726350187
Country of Origin
China

Dimensions

Size Dimension
23.6 in x 15.6 in x 19 in
Drawer Dimensions
23.6 in X 15.8 in X 15.8 in

Details

Weight Capacity
30 Lbs
Tabletop Color
Grey
Wood Type
Mdf
Tabletop Material
Mdf
Finish
Nc Coating
Number of Shelves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.