This item is Discontinued.

Safavieh Rectangle Bohemian Bijar Area Rug Brown & Royal - 2 ft. -3 in. x 4 ft. BIJ621C-24

Rectangle Bohemian Bijar Area Rug Brown & Royal - 2 ft. -3 in. x 4 ft. (Discontinued)

  • Mfr # BIJ621C-24
  • Zoro # G811525249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIJ621C-24
Zoro #
G811525249
UPC #
195058086974
Country of Origin
Turkey

Dimensions

Size
2 ft-3inX4 ft
Pile Height
0.37in

Details

Color
Brown/Royal
Pattern
bijar
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.