Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Contemporary Phoenix Area Rug, Ivory & Grey - 8 x 10 ft.

  • Mfr # PHX293A-8

  • Zoro # G609540188


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Grey
Pattern
phoenix
Material
Polypropylene
Pile Height
0.35in
Size
8inX10in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHX293A-8
Zoro #
G609540188
UPC #
195058040785
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
8inX10in

Details

Color
Ivory/Grey
Pattern
phoenix
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.