This item is Discontinued.

Safavieh Rectangle Contemporary Phoenix Indoor & Outdoor Area Rug Ivory & Blue - 4 ft. -5 in. x 6 ft. -5 in. PHX291A-4

Rectangle Contemporary Phoenix Indoor & Outdoor Area Rug Ivory & Blue - 4 ft. -5 in. x 6 ft. -5 in. (Discontinued)

  • Mfr # PHX291A-4
  • Zoro # G411524697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHX291A-4
Zoro #
G411524697
UPC #
195058040662
Country of Origin
Türkiye

Dimensions

Size
4ft X 6 ft
Pile Height
0.35 in

Details

Color
Ivory/Blue
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.