Zoro Homepage

Rectangle Global Tulum Rug, Ivory & Blue - 2 x 13 ft.

  • Mfr # TUL272C-213

  • Zoro # G709825567


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Blue
Size
2ft X13ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272C-213
Zoro #
G709825567
UPC #
195058091725
Country of Origin
Turkey

Dimensions

Size
2ft X13ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.