Zoro Homepage

Rectangle Global Tulum Rug, Ivory & Navy - 2 x 17 ft.

  • Mfr # TUL272D-217

  • Zoro # G911653422


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Navy
Size
2ft X17ft
Weave
power loomed
Material
60% Polypropylene, 40% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272D-217
Zoro #
G911653422
UPC #
195058091831
Country of Origin
Turkey

Dimensions

Size
2ft X17ft

Details

Color
Ivory/Navy
Weave
power loomed
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.