Zoro Homepage

Rectangular Adirondack Global Area Rug, Grey & Beige - 6 x 9 ft.

  • Mfr # ADR221F-6

  • Zoro # G709541528


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Beige
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
Size
6inX9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR221F-6
Zoro #
G709541528
UPC #
889048990395
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
6inX9in

Details

Color
Grey/Beige
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.