Zoro Homepage

Rectangular Adirondack Global Area RugDark Grey & Ivory 9 x 12 ft.

  • Mfr # ADR277H-9

  • Zoro # G509289408


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Dark Grey/Ivory
Size
9ft X12ft
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR277H-9
Zoro #
G509289408
UPC #
195058001021
Country of Origin
Turkey

Dimensions

Size
9ft X12ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Dark Grey/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.