Zoro Homepage

Rectangular Adirondack Global Area RugGrey & Red 5-7 ft. x 6 in.

  • Mfr # ADR245F-5

  • Zoro # G109288337


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Grey/Red
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR245F-5
Zoro #
G109288337
UPC #
195058000253
Country of Origin
Turkey

Dimensions

Size
5 ft X 7 ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Grey/Red
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.