Zoro Homepage

Rectangular Adirondack Global Area RugIvory & Grey 4 x 6 ft.

  • Mfr # ADR270A-4

  • Zoro # G209288664


product price: $70.99
/ea

Key Features

Pile Height
0.35 in
Weave
power loomed
Size
4ft X6ft
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR270A-4
Zoro #
G209288664
UPC #
195058000420
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4ft X6ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.