Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflection Medium Rectangle Area Rug Light Grey & Cream - 5 ft.-1 in. x 7 ft.-6 in.

  • Mfr # RFT670C-5

  • Zoro # G611530672


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Cream
Weave
power loomed
Pile Height
0.39 in
Material
60% Polypropylene, 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT670C-5
Zoro #
G611530672
UPC #
889048410978
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
5 ft X 7 ft

Details

Color
Light Grey/Cream
Weave
power loomed
Material
60% Polypropylene, 40% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.