Zoro Homepage

Reflection Power Loomed Rectangle Rug, Dark Grey and Cream - 3 x 5 ft.

  • Mfr # RFT670B-3

  • Zoro # G809538152


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
0.39 in
Material
60% Polypropylene, 40% Polyester
Size
3ft X5ft
Color
Dark Grey/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT670B-3
Zoro #
G809538152
UPC #
889048425675
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
3ft X5ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Dark Grey/Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.