This item is Discontinued.

Safavieh Reflection Power Loomed Rectangle Rug Dark Grey & Cream - 5 ft.-1 in. x 7 ft.-6 in. RFT670B-5

Reflection Power Loomed Rectangle Rug Dark Grey & Cream - 5 ft.-1 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # RFT670B-5
  • Zoro # G011563379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT670B-5
Zoro #
G011563379
UPC #
889048425699
Country of Origin
Turkey

Dimensions

Size
5 ft X 7 ft
Pile Height
0.39 in

Details

Weave
power loomed
Color
Dark Grey/Cream
Material
60% Polypropylene, 40% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.