Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflection Power Loomed Rectangle Rug Dark Grey & Cream - 8 x 10 ft.

  • Mfr # RFT670B-8

  • Zoro # G311563376


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Dark Grey/Cream
Size
8ft X10ft
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFT670B-8
Zoro #
G311563376
UPC #
889048425736
Country of Origin
Turkey

Dimensions

Size
8ft X10ft
Pile Height
0.39 in

Details

Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Dark Grey/Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.