This item is Discontinued.

Safavieh Reflection Power Loomed Square Area Rug Dark Grey & Cream - 6 ft.-7 in. x 6 ft.-7 in. RFT664B-7SQ

Reflection Power Loomed Square Area Rug Dark Grey & Cream - 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # RFT664B-7SQ
  • Zoro # G811563258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFT664B-7SQ
Zoro #
G811563258
UPC #
889048425248
Country of Origin
Turkey

Dimensions

Size
6ft X 6 ft
Pile Height
0.39 in

Details

Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Dark Grey/Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.