This item is Discontinued.

Safavieh Reflection Traditional Rectangle Power Loomed Rugs Beige & Cream - 2 ft.-3 in. x 10 ft. RFT664A-210

Reflection Traditional Rectangle Power Loomed Rugs Beige & Cream - 2 ft.-3 in. x 10 ft. (Discontinued)

  • Mfr # RFT664A-210
  • Zoro # G911531560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT664A-210
Zoro #
G911531560
UPC #
889048617179
Country of Origin
Turkey

Dimensions

Size
2 ft-3inX10 ft
Pile Height
0.39in

Details

Color
Beige/Cream
Pattern
reflection
Material
60% Polypropylene, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.