Zoro Homepage

Remy 1 Drawer Writing Desk, Distressed Grey

  • Mfr # DSK5700D

  • Zoro # G111840486


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Antique Black
Color
Distressed Grey
Number of Drawers
1
Wood Color
Distressed Grey
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK5700D
Zoro #
G111840486
UPC #
195058010290
Country of Origin
China

Dimensions

Shelf Dimensions
22.5 in X 19.5 in X 4.7 in
Drawer Dimensions
16.9 in X 13 in X 4.3 in
Size Dimension
42 in X20 in X29.5 in

Details

Metal Color
Antique Black
Color
Distressed Grey
Number of Drawers
1
Wood Color
Distressed Grey
Number of Shelves
1
Weight Capacity
40 Lbs.
Metal Type
Zinc Alloy
Finish
Water Based Paint
Material
Pine/ Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.