
Rence Folding Chair, Natural
Mfr # PAT7060A-SET2
Zoro # G211840546
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 Lbs.
Color
Natural
Wood Type
Eucalyptus
Size Dimension
28.9 in x 21.9 in x 42.1 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7060A-SET2
Zoro #
G211840546
UPC #
889048826366
Country of Origin
Viet Nam
Dimensions
Size Dimension
28.9 in x 21.9 in x 42.1 in
Details
Weight Capacity
275 Lbs.
Color
Natural
Wood Type
Eucalyptus
Finish
Oil
Seat Material
Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.