Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Retro Power Loomed Small Rectangle Rugs, Light Blue and Blue - 3 x 5 ft. RET2693-6065-3

Retro Power Loomed Small Rectangle Rugs, Light Blue and Blue - 3 x 5 ft. (Discontinued)

  • Mfr # RET2693-6065-3
  • Zoro # G009744810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RET2693-6065-3
Zoro #
G009744810
UPC #
889048111615
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft

Details

Color
Light Blue/Blue
Pattern
retro
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.