This item is Discontinued.

Safavieh Rhodes Accent Table- Antique White - 30.3 x 22 x 22 in. AMH6617C

Rhodes Accent Table- Antique White - 30.3 x 22 x 22 in. (Discontinued)

  • Mfr # AMH6617C
  • Zoro # G615762055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6617C
Zoro #
G615762055
UPC #
683726232407
Country of Origin
China

Description

In the past few decades Safavieh has come a long way with sophisticated operations. We’ve always been conside on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailo to earn your trust and loyalty. Our products are tailo to earn your trust and loyalty. Brimming with country charm the Rhodes accent table by Safavieh is pretty and practical beside a sofa or comfy chair. Crafted of elm wood with a wash finish the round top is pai with hour glass legs and useful storage shelf. Specifications - Color: Antique White - Wood Color: Antique White - Wood Content: Elm - Collection Name: Safavieh - Assembly Required: Yes - Dimensions: 30.3in H x 22in W x 22in D - Weight: 17.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.