Zoro Homepage

Rinaldo Stool

  • Mfr # FOX3201A

  • Zoro # G510714951


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Grey
Metal Type
Iron
Size Dimension
15.7 in X 15.7 in X 19 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX3201A
Zoro #
G510714951
UPC #
683726921950
Country of Origin
China

Dimensions

Size Dimension
15.7 in X 15.7 in X 19 in

Details

Metal Color
Grey
Metal Type
Iron
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.