
Rita Flower Rack, Natural
Mfr # PAT7705D
Zoro # G709094970
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Color
Natural
Type
Steel
Size Dimension
32.28 ft in X 11.02ft in X 24.8 ftin
Finish Surface Treatment
Powder Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7705D
Zoro #
G709094970
UPC #
195058446617
Country of Origin
China
Dimensions
Size Dimension
32.28 ft in X 11.02ft in X 24.8 ftin
Details
Material
100% Polyester
Color
Natural
Type
Steel
Finish Surface Treatment
Powder Coating
Metal Color
Brown
Weight Capacity
105 Lbs.
Fill Material
Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.