This item is Discontinued.

Safavieh Rosalie Butterfly Side Table, Antique Gold - 21.5 x 18 x 18 in. FOX2594A

Rosalie Butterfly Side Table, Antique Gold - 21.5 x 18 x 18 in. (Discontinued)

  • Mfr # FOX2594A
  • Zoro # G310690226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOX2594A
Zoro #
G310690226
UPC #
889048120419
Country of Origin
China

Dimensions

Size Dimension
18 in X18 in X21.5 in

Details

Tabletop Color
Gold
Finish
Lacquer Coating
Metal Color
Antique Gold
Metal Type
Iron
Weight Capacity
15 Lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.