Zoro Homepage

Rosemary Console Table - Red

  • Mfr # AMH5705E

  • Zoro # G810653981


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimensions
37.8 in X 13 in X 31.9 in
Assembly
Assembly Required
Wood Species
Pine
Quantity of Drawers
2
Finish
Water Based Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5705E
Zoro #
G810653981
UPC #
683726214915
Country of Origin
China

Dimensions

Dimensions
37.8 in X 13 in X 31.9 in
Shelf Dimensions
31.5 in X 11.4 in X 18.7 in
Drawer Dimensions
13.2 in X 10.8 in X 3.7 in

Details

Assembly
Assembly Required
Wood Species
Pine
Quantity of Drawers
2
Finish
Water Based Paint
Color
Red
Metal Type
Aluminum Alloy
Weight Capacity
50 lbs.
Quantity of Shelves
1
Intended / Approved Use
Residential Use Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.