This item is Discontinued.

Safavieh Round Global Tulum Rug, Ivory & Blue - 9 x 9 ft. TUL272C-9R

Round Global Tulum Rug, Ivory & Blue - 9 x 9 ft. (Discontinued)

  • Mfr # TUL272C-9R
  • Zoro # G309830237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272C-9R
Zoro #
G309830237
UPC #
195058091770
Country of Origin
Turkey

Dimensions

Size
9 ftx9 ft

Details

Color
Ivory/Blue
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.