
Ruslen Flush Mount, Brushed Nickel
Mfr # FLU4050A
Zoro # G709079632
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Bass
E26 Screw Terminal
Cord Length
6
Housing Material
Glass / Metal
Watts
4
Shade Color
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLU4050A
Zoro #
G709079632
UPC #
195058105026
Country of Origin
China
Dimensions
Cord Length
6
Canopy Dimensions
13 in X 13 in X 1.25 in
Details
Light Bulb Bass
E26 Screw Terminal
Housing Material
Glass / Metal
Watts
4
Shade Color
Glass
Fixture Housing Color
Nickle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.