This item is Discontinued.

Safavieh Saffron Global Rectangle Hand Loomed RugsFuchsia & Blue 4 x 6 ft. SFN508R-4

Saffron Global Rectangle Hand Loomed RugsFuchsia & Blue 4 x 6 ft. (Discontinued)

  • Mfr # SFN508R-4
  • Zoro # G309881864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFN508R-4
Zoro #
G309881864
UPC #
889048648319
Country of Origin
India

Dimensions

Size
4ft X 6 ft

Details

Weave
hand knotted
Color
Blue
Material
80% Polyester, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.