Zoro Homepage

Salem Console Table- White - 36 x 13 x 36 in.

  • Mfr # AMH5732B

  • Zoro # G410668712


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Wood Type
Pine/ Mdf/ Wood Veneer
Number of Drawers
2
Shelf Dimensions
37.5 in X 14.6 in X 10.2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5732B
Zoro #
G410668712
UPC #
683726135593
Country of Origin
China

Dimensions

Shelf Dimensions
37.5 in X 14.6 in X 10.2 in
Drawer Dimensions
12.75 in X 10.75 in X 4.75 in
Size
35.8 in X13 in X35.8 in

Details

Number of Shelves
2
Wood Type
Pine/ Mdf/ Wood Veneer
Number of Drawers
2
Color
White
Weight Capacity
50 Lbs.
Metal Type
Aluminum Alloy
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.