This item is Discontinued.

Safavieh Salim Trunk- Grey - 18.7 x 18.1 x 29.9 in. SEA7019A

Salim Trunk- Grey - 18.7 x 18.1 x 29.9 in. (Discontinued)

  • Mfr # SEA7019A
  • Zoro # G615762062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEA7019A
Zoro #
G615762062
UPC #
683726777519
Country of Origin
China

Description

In the past few decades Safavieh has come a long way with sophisticated operations. We’ve always been conside on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailo to earn your trust and loyalty. Our products are tailo to earn your trust and loyalty. A beautiful piece of furniture for the living room bedroom or den this rattan storage trunk is an eco-friendly home organization solution. Made of woven kubu rattan and mahogany it comes with handles and a removable top to hide everything inside. Specifications - Color: Grey - Wood Content: Mahagony - Collection Name: Safavieh - Assembly Required: No - Dimensions: 18.7in H x 18.1in W x 29.9in D - Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.