Zoro Homepage

Sam Console Table - Dark Cherry

  • Mfr # AMH5710D

  • Zoro # G010667771


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
35.8inX13.8inX29.5in
Weight Capacity
50 Lbs.
Material
Pine/ Mdf
Color
Dark Cherry
Metal Type
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5710D
Zoro #
G010667771
UPC #
683726471387
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
35.8inX13.8inX29.5in
Drawer Dimensions
15.2in X 11in X 4.7in
Shelf Dimensions
34.6in X 12.4in X 15.7in

Details

Weight Capacity
50 Lbs.
Material
Pine/ Mdf
Color
Dark Cherry
Metal Type
Aluminum Alloy
No Of Drawers
2
No Of Shelves
1
Finish Surface Treatment
Water Based Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.