
Samantha Console Table - Red
Mfr # AMH5710E
Zoro # G610667768
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
35.8inX13.8inX29.5in
Weight Capacity
50 Lbs.
Material
Pine/ Mdf
Color
Red
Finish Surface Treatment
Water Based Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH5710E
Zoro #
G610667768
UPC #
683726307624
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
35.8inX13.8inX29.5in
Shelf Dimensions
34.6in X 12.4in X 15.7in
Drawer Dimensions
15.2in X 11in X 4.7in
Details
Weight Capacity
50 Lbs.
Material
Pine/ Mdf
Color
Red
Finish Surface Treatment
Water Based Paint
No Of Shelves
1
Metal Type
Aluminum Alloy
No Of Drawers
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.