Zoro Homepage

Sammy Etegere - Oak

  • Mfr # AMH6544A

  • Zoro # G510763928


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Wood Type
Pine
Number of Shelves
5
Weight Capacity
50 Lbs.
Color
Dark Teak
Finish
Nc Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6544A
Zoro #
G510763928
UPC #
683726970972
Country of Origin
China

Dimensions

Size
28 in X16 in X72.2 in

Details

Wood Type
Pine
Number of Shelves
5
Weight Capacity
50 Lbs.
Color
Dark Teak
Finish
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.