Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sasharose Makeup Table, Walnut

  • Mfr # VAN1400A

  • Zoro # G912315763


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
110 Lbs.
Color
Walnut
Wood Type
Mdf Veneer/ Solidwood Leg
Size
46 in X18 in X30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAN1400A
Zoro #
G912315763
UPC #
195058053211
Country of Origin
China

Dimensions

Size
46 in X18 in X30 in

Details

Weight Capacity
110 Lbs.
Color
Walnut
Wood Type
Mdf Veneer/ Solidwood Leg
Finish
Veneer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.