Zoro Homepage

Scully 2 Drawer 1 Shelf Chest; Medium Oak & Antique Gold

  • Mfr # CHS6416C

  • Zoro # G912007828


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Intended / Approved Use
Residential Use Only
Quantity of Shelves
1
Wood Species
Mdf / Wood Veneer
Quantity of Drawers
2
Drawer/Shelf Dimensions
Drawer: 24.875 in X 11.25 in X 4 in Shelf: 26.75 in X 14 in X 6.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS6416C
Zoro #
G912007828
UPC #
195058382694
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
Drawer: 24.875 in X 11.25 in X 4 in Shelf: 26.75 in X 14 in X 6.12 in
Dimensions
28 in X 15 in X 29 in

Details

Intended / Approved Use
Residential Use Only
Quantity of Shelves
1
Wood Species
Mdf / Wood Veneer
Quantity of Drawers
2
Weight Capacity
25 lbs.
Metal Color
Gold
Color
Medium Oak / Antique Gold Drawer Knobs
Metal Type
Metal
Assembly
Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.