Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Seth Bar Stool- Sky Blue - 43.5 x 23.2 x 18.7 in. MCR4510H

Seth Bar Stool- Sky Blue - 43.5 x 23.2 x 18.7 in. (Discontinued)

  • Mfr # MCR4510H
  • Zoro # G710636817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR4510H
Zoro #
G710636817
UPC #
683726670247
Country of Origin
China

Dimensions

Size Dimension
18.7inX23.2inX43.5in

Details

Color
Sky Blue
Finish
Water Based Paint
Capacity
275 Lbs.
Material
47% Polyester/ 28% Cotton/ 25% Linen; Ca Foam/ Polyester Fiber
Wood Content
Birch
Wood Color
Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.