This item is Discontinued.

Safavieh Sgm-Montreal Shag Large Rectangle RugsBlue & Ivory 10 x 14 ft. SGM832A-10

Sgm-Montreal Shag Large Rectangle RugsBlue & Ivory 10 x 14 ft. (Discontinued)

  • Mfr # SGM832A-10
  • Zoro # G009746821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGM832A-10
Zoro #
G009746821
UPC #
889048254251
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Size
10ft X14ft

Details

Color
Blue/Ivory
Material
50% Polyester, 50% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.