Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Shag Accent Area Rug, Red - 2 x 4 ft. SG180-4040-24

Shag Accent Area Rug, Red - 2 x 4 ft. (Discontinued)

  • Mfr # SG180-4040-24
  • Zoro # G209746478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG180-4040-24
Zoro #
G209746478
UPC #
889048404311
Country of Origin
Turkey

Dimensions

Size
2 ft x 4 ft
Pile Height
1.81 in

Details

Color
Red
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.