This item is Discontinued.

Safavieh Shag Large Rectangle Area Rug; Grey & Grey - 9 ft.-6 in. x 13 ft. SG454-8080-10

Shag Large Rectangle Area Rug; Grey & Grey - 9 ft.-6 in. x 13 ft. (Discontinued)

  • Mfr # SG454-8080-10
  • Zoro # G011664397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG454-8080-10
Zoro #
G011664397
UPC #
889048446083
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Size
9 ft 6 in x 13 ft

Details

Color
Grey/Grey
Weave
power loomed
Material
50% Polyester, 50% Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.