Zoro Homepage

Shag Medium Rectangle RugsCream & Blue 5 ft. 3 in. x 7 ft. 6 in.

  • Mfr # SG468-1165-5

  • Zoro # G209746683


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Cream/Blue
Pattern
florida shag
Material
Polypropylene
Pile Height
1.18in
Size
5 ft 3 in x 7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG468-1165-5
Zoro #
G209746683
UPC #
889048254770
Country of Origin
Turkey

Dimensions

Pile Height
1.18in
Size
5 ft 3 in x 7 ft 6 in

Details

Color
Cream/Blue
Pattern
florida shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.