
Shag Small Rectangle Area Rug; Grey & Black - 4 x 6 ft.
Mfr # SG475-8090-4
Zoro # G811664733
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Weave
power loomed
Color
Grey/Black
Pile Height
1.18 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG475-8090-4
Zoro #
G811664733
UPC #
889048444676
Country of Origin
Turkey
Dimensions
Pile Height
1.18 in
Size
4 ft x 6 ft
Details
Weave
power loomed
Color
Grey/Black
Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.