This item is Discontinued.

Safavieh Shag Square Area RugCreme & Creme 6 ft.-7 in. x 6 ft.-7 in. SG472-1111-7SQ

Shag Square Area RugCreme & Creme 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # SG472-1111-7SQ
  • Zoro # G009750750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG472-1111-7SQ
Zoro #
G009750750
UPC #
889048332416
Country of Origin
Türkiye

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
1.18in

Details

Color
Creme/Creme
Pattern
florida shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.