This item is Discontinued.

Safavieh Shag Square RugsCream & Blue 5 x 5 ft. SG455-1165-5SQ

Shag Square RugsCream & Blue 5 x 5 ft. (Discontinued)

  • Mfr # SG455-1165-5SQ
  • Zoro # G109746554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG455-1165-5SQ
Zoro #
G109746554
UPC #
889048286054
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Size
5 ft x 5 ft

Details

Weave
power loomed
Color
Cream/Blue
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.