Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Shanghai Ginger Jar - 29 x 17 x 17 in. LIT4173A-SET2

Shanghai Ginger Jar - 29 x 17 x 17 in. (Discontinued)

  • Mfr # LIT4173A-SET2
  • Zoro # G210634115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4173A-SET2
Zoro #
G210634115
UPC #
683726083627
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Ceramic
Color
Blue / White
Bulb Type
E26 Led A19 9w
Shade Color
Off White
Bulb Base Type
E26 Screw Terminal
Maximum Wattage
13w
Fabric Material
100% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.