Zoro Homepage

Shivan Power Loomed Rectangle Area RugBlue & Grey 4 x 6 ft.

  • Mfr # SHV725M-4

  • Zoro # G409283063


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
80% Polypropylene, 20% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHV725M-4
Zoro #
G409283063
UPC #
889048867970
Country of Origin
Turkey

Dimensions

Size
4ft X 6 ft

Details

Weave
power loomed
Material
80% Polypropylene, 20% Polyester
Color
Blue/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.