Zoro Homepage

Shivan Power Loomed Rectangle Area RugBlue & Red 4 x 6 ft.

  • Mfr # SHV797M-4

  • Zoro # G709290044


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Pattern
shivan
Material
80% Polypropylene, 20% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHV797M-4
Zoro #
G709290044
UPC #
889048865518
Country of Origin
Turkey

Dimensions

Size
4 ftx6 ft

Details

Color
Blue/Red
Pattern
shivan
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.