Zoro Homepage

Shivan Power Loomed Rectangle Area RugBlue & Red 9 x 12 ft.

  • Mfr # SHV797M-9

  • Zoro # G209290247


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Pattern
shivan
Material
80% Polypropylene, 20% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHV797M-9
Zoro #
G209290247
UPC #
889048865556
Country of Origin
Turkey

Dimensions

Size
9 ftx12 ft

Details

Color
Blue/Red
Pattern
shivan
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.