This item is Discontinued.

Safavieh Shivan Power Loomed Square Area Rug Blue & Red - 6 ft. -7 in. x 6 ft. -7 in. SHV714M-7SQ

Shivan Power Loomed Square Area Rug Blue & Red - 6 ft. -7 in. x 6 ft. -7 in. (Discontinued)

  • Mfr # SHV714M-7SQ
  • Zoro # G811531684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHV714M-7SQ
Zoro #
G811531684
UPC #
889048867550
Country of Origin
Turkey

Dimensions

Size
6ft X 6 ft

Details

Weave
power loomed
Color
Blue/Red
Material
80% Polypropylene, 20% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.